This item is Discontinued.

This item is Discontinued.
Milled Grind Antique Bronze Wedge-Right Hand/56.13/Wedge Flex (Discontinued)
Mfr #
WZ720
Zoro #
G9273431
UPC # 888167629254
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZ720
- Zoro #
- G9273431
- UPC #
- 888167629254
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Type
- Wedge
- Loft
- 56 degree
- Hand
- Right
Description
The precision and control of Milled Grind (MG) wedges is now available in a new bronze finish. The MG Bronze wedge’s new color presents a darker, solid look at address, adding an aggressive styling to a wedge that already features precision milling, perfectly crafted grinds, and ZTP grooves for maximum spin. CNC machined sole geometry and a precise leading edge promote consistent turf interaction. New ZTP-17 groove features steeper side walls and sharper edge radius for maximum spin. Precision Weight Port moves 10g for an optimal CG location, providing a lower launch angle and increased spin rate. 8620 carbon steel for soft feel. True Temper Dynamic Gold Wedge steel shaft. Golf Pride Tour Velvet 360 0.580 52g grip.