This item is Discontinued.
This item is Discontinued.
Milled Grind Antique Bronze Wedge-Right Hand/60.1/Wedge Flex (Discontinued)
Mfr #
WZ720
Zoro #
G9264995
UPC # 888167629353
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZ720
- Zoro #
- G9264995
- UPC #
- 888167629353
- Country of Origin
- China
- Gender
- Men
- Item
- Golf Clubs
- Hand
- Right
- Type
- Wedge
Description
The precision and control of Milled Grind (MG) wedges is now available in a new bronze finish. The MG Bronze wedge’s new color presents a darker, solid look at address, adding an aggressive styling to a wedge that already features precision milling, perfectly crafted grinds, and ZTP grooves for maximum spin. CNC machined sole geometry and a precise leading edge promote consistent turf interaction. New ZTP-17 groove features steeper side walls and sharper edge radius for maximum spin. Precision Weight Port moves 10g for an optimal CG location, providing a lower launch angle and increased spin rate. 8620 carbon steel for soft feel. True Temper Dynamic Gold Wedge steel shaft. Golf Pride Tour Velvet 360 0.580 52g grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.