This item is Discontinued.
This item is Discontinued.
Rory 8+ Blue 8 Piece Junior Golf Set-Right Hand (Discontinued)
Mfr #
TAYRORY8B
Zoro #
G9262764
UPC # 192371046753
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAYRORY8B
- Zoro #
- G9262764
- UPC #
- 192371046753
- Country of Origin
- China
- Gender
- Junior
- Item
- Golf Club Sets
- Hand
- Right
Description
Rory’s passion for golf took off after he received his first real set of clubs at age 5. Now, he’s teamed up with TaylorMade to create the RORY Junior Golf Set—a complete set of clubs designed to help young golfers ease into the game and grow their passion from an early age—just like Rory! 7-club set and golf bag, designed for junior golfers 52" to 60" tall. AGES 8+. Includes: Driver, 3 Wood, 5 Rescue, 7 iron, 9 Iron, Sand Wedge, Putter and Stand Bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.