This item is Discontinued.
This item is Discontinued.
TP Collection Ardmore 3 Red Superstroke Putter-Right Hand/34" (Discontinued)
Mfr #
WZ807
Zoro #
G9263351
UPC # 888167635736
Country of Origin China
Category Golf Apparel & Equipment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WZ807
- Zoro #
- G9263351
- UPC #
- 888167635736
- Country of Origin
- China
- Item
- Golf Clubs
- Type
- Putter
- Hand
- Right
Description
Clean, Precise, Sophisticate - Designed to Perform. Milled 304 stainless steel heads with Tour Red finish for a premium look and feel with high contrast coloring for improved alignment. Adjustable sole weights for optimal head weight. Pure Roll insert for optimal forward roll - firm feel with aluminum insert. Steel shaft with a chrome finish. Classic milling to create consistent radius and shape. SuperStroke GT Red 1.0 Grip. Headcover included.