Shop All Conduit Fittings
Taymac
Emt Lb Assembly, 3"
Mfr # EALB300
Zoro # G3759432
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 12.835 in
- Features Removable Cover
- Width 4.488 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EALB300
- Zoro # G3759432
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 12.835 in |
Width | 4.488 in |
Height | 6.22 in |
Height (In.) | 6.22 in |
Length | 12.835 in |
Trade Size | 3 in |
Dimensions | 12.835 in x 4.488 in x 6.22 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lb Assembly,3" |
Features | Removable Cover |
Material | Aluminum |
For Use With | For Use with EMT Conduit |
Standards | NEC Compliant |
Type | LB Type |
Conduit Outlet Body Style | LB |
Application | For use with EMT conduit, for pulling access or to split into multiple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
NEC | Compliant |
Conduit Type | EMT |
Description
Emt Lb Assembly,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 8" x 4.8 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-0848x100)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- SCHNEIDER Easy TeSys, 3 Poles, 24 V DC, 18 A, Reversing: No (DPE18BL)
- NVENT HOFFMAN Interlock Kit, Kit Accessory, Steel (AEKDF)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt C Type Body, 1" (EC100)
- TAYMAC Emt Lb Assembly, 3/4" (EALB075)
- TAYMAC Emt Lb Assembly, 2" (EALB200)
- TAYMAC Emt Lb Type Body, 4" (ELB400)
- CALBRITE Coupling, Rigid, 1-1/2in, 2-3/32inL, 316 SS (S61500CP00)
- Taymac Conduit Fittings