Shop All Conduit Fittings
Taymac
Emt Lr Assembly, 1"
Mfr # EALR100
Zoro # G3759992
Sold in multiples of 5 for $32.45
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Conduit Bodies
- Overall Length 5.919 in
- Features Removable Cover
- For Use With For Use with EMT Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Taymac
- MFR # EALR100
- Zoro # G3759992
- UPC # 50169816226
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 5.919 in |
Height | 2.126 in |
Width | 2.681 in |
Trade Size | 1 in |
Height (In.) | 2.126 in |
Length | 5.919 in |
Dimensions | 5.919 in x 2.681 in x 2.126 in |
Details
For Conduit Type | EMT |
Conduit Fitting Type | Conduit Bodies |
Item | Emt Lr Assembly,1" |
Features | Removable Cover |
For Use With | For Use with EMT Conduit |
Material | Aluminum |
Standards | NEC Compliant |
Application | For use with EMT conduit, for pulling access or to split a run into mulitple directions. Removable cover allows access for maintenance and making taps and splices to conductors. |
Conduit Outlet Body Style | LR |
Type | LR Type |
NEC | Compliant |
Conduit Type | EMT |
Fitting Type | Conduit Bodies |
Nema Rating | NEMA 3R |
Description
Emt Lr Assembly,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (ECO550UPS)
- VERTIV UPS System, 750VA, Out: 120V AC , In:120V AC (PSI5-750MT120)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHC)
- THE BEST CONNECTION Black Non-Illum Round Rocker 16A 12V S.P (JTT2700J)
- TAYMAC Emt Lb Assembly, 2-1/2" (EALB250)
- TAYMAC Emt Ll Type Body, 3" (ELL300)
- TAYMAC Emt Lb Assembly, 1-1/2" (EALB150)
- TAYMAC Emt Lr Assembly, 2-1/2" (EALR250)
- TAYMAC Emt Lr Assembly, 3" (EALR300)
- TAYMAC Emt Ll Assembly, 1" (EALL100)
- CALBOND Reduce Bushing, 2in. to 1 to 1/2in., PVC (PV2015RE65)
- Taymac Conduit Fittings