Shop TB WOODS
See all product information
Create Account
QD Bushing, E, 55 mm B Dia, 2.625 in L
- Mfr # E55MM
- Zoro # G5556266
product price:Â
$
63.79
/ea
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
E
Bore Dia.
55 mm
Length
2.625 in
Dimension U
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E55MM
- Zoro #
- G5556266
- UPC #
- 698672705622
- Country of Origin
- Mexico
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- E
- Material
- Steel
- Taper
- 3/4 in Per ft
- Includes
- (3) Cap Screws
- SAE Grade
- 5
- Item
- Quick Detachable Bushing
- Flange Type
- Split
- Bushing Type
- Quick Detachable
- System of Measurement
- Metric
- For Shaft Type
- Keyed
- Maximum Torque
- 20,000 in-lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Bore Dia.
- 55 mm
- Length
- 2.625 in
- Dimension U
- 3/4 in
- Dimension V
- 5 in
- Dimension L
- 2 5/8 in
- Dimension T
- 1 7/8 in
- Dimension d
- 3.834 in
- Bolt Circle Dia.
- 5 in
- Bolt Size
- 1/2"-13 x 2-3/4 in
- Dimension h
- 6 in
- Bore Diameter
- 55 mm
- Bolt Circle Diameter
- 5 in
- Keyway Width
- 16 mm
- Keyway Height
- 4.5 mm
- Bushing Diameter
- 3.834 in
- Flange Width
- 3/4 in
- Length Less Flange
- 1.875 in
- Overall Diameter
- 6 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series E, Bore Diameter 55 mm, Length 2.625 in, Bolt Circle Diameter 5 in, Bolt Size 1/2 In.-13 x 2-3/4 in, System of Measurement Metric, Bushing Diameter 3.834 in, Flange Type Split, Flange Width 3/4 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 4.5 mm, Keyway Width 16 mm, Length Less Flange 1.875 in, Material Steel, Overall Diameter 6 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.