Shop TB WOODS
See all product information
Create Account
QD Bushing, F, 3 1/2 in B Dia, 3.625 in L
- Mfr # F312
- Zoro # G0473891
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
Quick Detachable Bushing
Bore Bushing Series
F
Bore Dia.
3 1/2 in
Length
3.625 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F312
- Zoro #
- G0473891
- UPC #
- 698672702935
- Country of Origin
- Mexico
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Bore Bushing Series
- F
- Item
- Quick Detachable Bushing
- Material
- Steel
- SAE Grade
- 5
- Taper
- 3/4 in Per ft
- Includes
- (3) Cap Screws
- Flange Type
- Split
- Bushing Type
- Quick Detachable
- System of Measurement
- Inch
- Maximum Torque
- 40,000 in-lb
- For Shaft Type
- Keyed
- Shell Material
- Steel
Dimensions
- Bore Dia.
- 3 1/2 in
- Length
- 3.625 in
- Bolt Circle Dia.
- 5.625 in
- Bolt Size
- 9/16"-12 x 3-5/8 in
- Bore Diameter
- 3 1/2 in
- Bolt Circle Diameter
- 5.63 in
- Keyway Width
- 7/8 in
- Flange Width
- 13/16 in
- Overall Diameter
- 6.625 in
- Length Less Flange
- 2.813 in
- Bushing Diameter
- 4.438 in
- Keyway Height
- 7/16 in
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 3 1/2 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 7/16 in, Keyway Width 7/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.