SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

QD Bushing, Series JA, Bore 1 In

TB WOOD'S| Zoro #: G0302303| Mfr #: JA1

$10.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Bushing Series: JAIncludes: Cap ScrewsItem: Quick Detachable Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0302303 Mfr #: JA1
Bore Bushing Series: JAIncludes: Cap Screws
Item: Quick Detachable BushingMaterial: Steel, Iron
Bolt Size: #10-24" x 1"Taper: 3/4" Per ft. On Diameter
Length: 1.0000"SAE Grade: 5
Bore Dia.: 1"Bolt Circle Dia.: 1.656"
Country of Origin (subject to change): Multiple

Description

Quick Detachable Bushing, Series JA, Bore Dia. 1 In., Bolt Circle Dia. 1.656 In., Bolt Size #10-24x1 In., Length 1 In., 3/4 In Per Foot On Diameter Taper, Steel, Iron Material, SAE Grade 5, For Sheaves, Sprockets, Pulleys, Includes Cap Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews