CAD
Shop TB WOODS
See all product information
Create Account
Quick Detachable Bushing, QT, 1 7/16 in Bore Dia, 1.25 in L, Steel
- Mfr # QT1716
- Zoro # G2977676
CAD Available
product price:Â
$
8.99
/ea
Key Features
CAD Drawing
Bore Bushing Series
QT
Length
1.25 in
Taper
3/4 in Per ft
Includes
(2) Cap Screws
SAE Grade
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT1716
- Zoro #
- G2977676
- UPC #
- 698672190350
- Country of Origin
- Multiple
Dimensions
- Length
- 1.25 in
- Bolt Size
- 1/4"-20 x 1 in
- Bolt Circle Diameter
- 2 in
- Bore Diameter
- 1 7/16 in
- Flange Width
- 1/4 in
- Overall Diameter
- 2.5 in
- Keyway Width
- 3/8 in
- Bushing Diameter
- 1.625 in
- Keyway Height
- 3/16 in
- Length Less Flange
- 1 in
Details
- Bore Bushing Series
- QT
- Taper
- 3/4 in Per ft
- Includes
- (2) Cap Screws
- SAE Grade
- 5
- Material
- Steel
- Item
- Quick Detachable Bushing
- Flange Type
- Split
- Bushing Type
- Quick Detachable
- System of Measurement
- Inch
- Maximum Torque
- 1,750 in-lb
- For Shaft Type
- Keyed
- CAD Available
- Yes
- Shell Material
- Steel
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 1 7/16 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Inch, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.