CAD
Shop TB WOODS
See all product information
Create Account
Quick Detachable Bushing, QT, 3/4 in Bore Dia, 1.25 in Overall Length, Inch
- Mfr # QT34
- Zoro # G2880044
CAD Available
product price:Â
$
9.59
/ea
Key Features
CAD Drawing
Bore Bushing Series
QT
Length
1.25 in
Material
Steel
Bolt Size
1/4"-20 x 1 in
SAE Grade
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QT34
- Zoro #
- G2880044
- UPC #
- 698672190244
- Country of Origin
- Multiple
Dimensions
- Length
- 1.25 in
- Bolt Size
- 1/4"-20 x 1 in
- Bore Diameter
- 3/4 in
- Bolt Circle Diameter
- 2 in
- Keyway Width
- 3/16 in
- Bushing Diameter
- 1.625 in
- Keyway Height
- 3/32 in
- Flange Width
- 1/4 in
- Overall Diameter
- 2.5 in
- Length Less Flange
- 1 in
Details
- Bore Bushing Series
- QT
- Material
- Steel
- Item
- Quick Detachable Bushing
- SAE Grade
- 5
- Includes
- (2) Cap Screws
- Taper
- 3/4 in Per ft
- Flange Type
- Split
- System of Measurement
- Inch
- Bushing Type
- Quick Detachable
- For Shaft Type
- Keyed
- Maximum Torque
- 1,750 in-lb
- CAD Available
- Yes
- Shell Material
- Steel
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series QT, Bore Diameter 3/4 in, Length 1.25 in, Bolt Circle Diameter 2 in, Bolt Size 1/4 In.-20 x 1 in, System of Measurement Inch, Bushing Diameter 1.625 in, Flange Type Split, Flange Width 1/4 in, For Shaft Type Keyed, Includes (2) Cap Screws, Keyway Height 3/32 in, Keyway Width 3/16 in, Length Less Flange 1 in, Material Steel, Overall Diameter 2.5 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.