Shop TC INTERNATIONAL
Create Account
A - TC Steel Quick Snap Pack of 10 Size 1 in x 3-1/2 in x 3/8 in, 10PK
- Mfr # 6055
- Zoro # G924178813
product price:Â
$
21.85
/pk of 10, $2.19/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6055
- Zoro #
- G924178813
- UPC #
- -
- Country of Origin
- China
Description
Swivel Eye Bolt Snaps are designed for use with rope, chain, strap, animal leashes and other home, industrial and farm applications. The strap eye is designed for bag and purse straps. The durable construction withstands heavy-duty use. Solid brass material is ideal for marine and outdoor applications. Features Malleable Steel Quick Panic Snaps. Pack of 10. Swiveling Round Eye Bolt Snap Nickel Plated. Specifications Material Type: Steel. Finish: Nickel. Dimension: 1 x 3.50 x 0.37 in.. Weight: 1.25 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.