Shop TCI
Create Account
242700 Auto Trans Torque Converter - 1600 To 1800 Rpm Stall- Lock-Up Style
- Mfr # T16-242700
- Zoro # G024192122
product price:Â
$
851.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16-242700
- Zoro #
- G024192122
- UPC #
- -
- Country of Origin
- China
Description
The popular Saturday Night Special Torque Converter delivers premium performance at a reasonable cost. A great choice for show cars and street rods, this converter incorporates many of the manufacturing processes and performance features found in our more expensive full competition models. Each one is pressure tested and balanced prior to shipment. TCI strives to produce the best Torque Converters in the industry. Part of the process involves ensuring that each unit is built to spec. Regardless of what category or price level it may fall into, every TCI Torque Converter is Triple Tested during assembly. Once all the prep work on the component parts has been completed, the impeller is welded to the front cover. Immediately following this process, a pair of dial indicators are employed on a rotating table to verify that the impeller body and pump drive hub remain true. Each unit is then pressurized and subjected to a leak test to confirm the integrity of all the weld seams. Lastly, each unit is computer balanced to reduce annoying and potentially damaging drivetrain vibrations that would occur from an unbalanced Torque Converter. That's Triple Tested so you can be confident you're getting a Torque Converter that's ready to roll. Features Furnace Brazed Fins Increase Durability. Hardened Pre Ground Pump Hub. 400 To 500 RPM Increase In Stall Over Stock. Quicker Acceleration And Improved Low End Power To Run More Smoothly. Fully Streetable ( No Modifications Required). Recommended Use - Street. Transmission Type - 4L60E/ 4L65E/ 700R4. Stall Speed - 1600 RPM To 1800 RPM. Lock Up Style Converter - Yes. Balanced - Yes. Input Shaft Spline Count - 30 Spline. Crank Pilot Diameter - 1.703 in.. Fits for various make, model and year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.