Shop TCI
Create Account
529618 Auto Trans Flexplate 157 Tooth Ring Gear
- Mfr # T16-529618
- Zoro # G824194661
product price:Â
$
215.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16-529618
- Zoro #
- G824194661
- UPC #
- -
- Country of Origin
- China
Description
TCI offers stock replacement, stamped, heavy duty flex plates for popular Chrysler, Ford and Chevy applications. For Chryslers, there are also special counter balanced flex plates which allow you to use a neutral balance Torque Converter in cast crank applications that came with a counter balanced Torque Converter. For Ford applications, TCI OEM style small block flex plates are constructed to precise standards and are SFI 29.1 approved. Built extra thick with welds on both sides of the ring gear, these flex plates are precision balanced and checked for run out. TCI Chevy stamped flex plates are 0.035 in. thicker than stock, and the starter ring is welded to both sides of the flywheel for additional strength. Constructed from a high tensile strength material, these flywheels resist elongation and cracking. All 168 tooth flywheels have GM dual bolt patterns, are sized for stock 3/8 in. mounting bolts and can be easily drilled for 7/16 in. Diameter high performance Torque Converter applications. Features Built Extra Thick With Welds On Both Sides Of The Ring Gear, Flexplates Are Precision Balanced And Checked For Runout. Special Counter Balanced Flexplates Which Allow To Use A Neutral Balance Torque Converter In Cast Crank. SFI 29.1 Approved. Number Of Teeth - 157 Teeth. Torque Converter Bolt Circle - 10-1/2 in. Bolt Pattern. Balance Weight - 28 Ounce. Color - Black. Material - Steel. SFI Approved - SFI 29.1. Fits for various make, model and year.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.