This item is Discontinued.

Tci Americas 1, 1, 1-Tris(4-Hydroxyphenyl)Ethane, 25g T1254-25G

This item is Discontinued.

Tci Americas

1, 1, 1-Tris(4-Hydroxyphenyl)Ethane, 25g (Discontinued)

Mfr # T1254-25G
Zoro # G8171681
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1254-25G
Zoro #
G8171681
UPC #
-
Country of Origin
Japan
Item
1,1,1-Tris(4-Hydroxyphenyl)Ethane
Molecular Weight
306.36
Chemical Container Type
Bottle
Chemical Grade
Reagent
CAS Number
27955-94-8
Chemical Container Material
Clear Glass
Chemical Formula
C20H18O3
Shelf Life
24 mo

Description

1,1,1-Tris(4-Hydroxyphenyl)Ethane, CAS Number 27955-94-8, Molecular Weight 306.36, Chemical Formula C20H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.