This item is Discontinued.

Tci Americas 1, 1, 2, 2-Tetrabromoethane, 500g T0034-500G

This item is Discontinued.

Tci Americas

1, 1, 2, 2-Tetrabromoethane, 500g (Discontinued)

Mfr # T0034-500G
Zoro # G8114598
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0034-500G
Zoro #
G8114598
UPC #
-
Country of Origin
Japan
Item
1,1,2,2-Tetrabromoethane
Chemical Formula
C2H2Br4
Chemical Grade
Reagent
Shipping Restrictions
UN2504, TetrabromoeThane, 6.1, PG III, Marine Pollutant
Molecular Weight
345.7
Shelf Life
24 mo
Chemical Container Material
Clear Glass
CAS Number
79-27-6
Chemical Container Type
Bottle

Description

1,1,2,2-Tetrabromoethane, CAS Number 79-27-6, Molecular Weight 345.7, Chemical Formula C2H2Br4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2504, TetrabromoeThane, 6.1, PG III, Marine Pollutant

Ratings & reviews