This item is Discontinued.

Tci Americas 1, 1, 3, 3-Tetramethoxypropane, 25g M0544-25G

This item is Discontinued.

Tci Americas

1, 1, 3, 3-Tetramethoxypropane, 25g (Discontinued)

Mfr # M0544-25G
Zoro # G8153159
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M0544-25G
Zoro #
G8153159
UPC #
-
Country of Origin
Japan
Item
1,1,3,3-Tetramethoxypropane
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (1,1,3,3-Tetramethoxypropane), 3, PG III
Molecular Weight
164.2
Chemical Grade
Reagent
CAS Number
102-52-3
Chemical Formula
C7H16O4
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo

Dimensions

Chemical Container Size
25 g

Description

1,1,3,3-Tetramethoxypropane, CAS Number 102-52-3, Molecular Weight 164.2, Chemical Formula C7H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (1,1,3,3-Tetramethoxypropane), 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.