This item is Discontinued.

Tci Americas 1, 1'-carbonyldiimidazole, 25g C0119-25G

This item is Discontinued.

Tci Americas

1, 1'-carbonyldiimidazole, 25g (Discontinued)

Mfr # C0119-25G
Zoro # G7945259
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C0119-25G
Zoro #
G7945259
UPC #
-
Country of Origin
Japan
Item
1,1'-carbonyldiimidazole
CAS Number
530-62-1
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
F.W. 162.15
Chemical Container Type
Bottle
Shipping Restrictions
UN3263, Corrosive Solid, Basic, Organic, N.O.S., 8, Pg II
Chemical Formula
C7H6N4O
Shelf Life
24 mo

Description

1,1'-carbonyldiimidazole, CAS Number 530-62-1, Molecular Weight F.W. 162.15, Chemical Formula C7H6N4O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, N.O.S., 8, Pg II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.