This item is Discontinued.

Tci Americas 1, 2, 3-Tribromopropane, 500g T0355-500G

This item is Discontinued.

Tci Americas

1, 2, 3-Tribromopropane, 500g (Discontinued)

Mfr # T0355-500G
Zoro # G8171639
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0355-500G
Zoro #
G8171639
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
1,2,3-Tribromopropane
Shelf Life
24 mo
CAS Number
96-11-7
Chemical Container Material
Clear Glass
Chemical Formula
C3H5Br3
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
280.79

Description

1,2,3-Tribromopropane, CAS Number 96-11-7, Molecular Weight 280.79, Chemical Formula C3H5Br3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews