This item is Discontinued.

Tci Americas 1, 2, 4, 5-Tetramethylbenzene, 25g T0714-25G

This item is Discontinued.

Tci Americas

1, 2, 4, 5-Tetramethylbenzene, 25g (Discontinued)

Mfr # T0714-25G
Zoro # G8174630
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0714-25G
Zoro #
G8174630
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,2,4,5-Tetramethylbenzene
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C10H14
Molecular Weight
134.22
CAS Number
95-93-2
Chemical Grade
Reagent

Description

1,2,4,5-Tetramethylbenzene, CAS Number 95-93-2, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews