This item is Discontinued.

Tci Americas 1, 2, 4, 5-Tetramethylbenzene, 500g T0714-500G

This item is Discontinued.

Tci Americas

1, 2, 4, 5-Tetramethylbenzene, 500g (Discontinued)

Mfr # T0714-500G
Zoro # G8182820
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0714-500G
Zoro #
G8182820
UPC #
-
Country of Origin
Japan
Item
1,2,4,5-Tetramethylbenzene
Molecular Weight
134.22
Chemical Container Type
Bottle
Chemical Formula
C10H14
CAS Number
95-93-2
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo

Description

1,2,4,5-Tetramethylbenzene, CAS Number 95-93-2, Molecular Weight 134.22, Chemical Formula C10H14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.