This item is Discontinued.

Tci Americas 1, 2, 4-Trichlorobenzene, 25g T0376-25G

This item is Discontinued.

Tci Americas

1, 2, 4-Trichlorobenzene, 25g (Discontinued)

Mfr # T0376-25G
Zoro # G8124483
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0376-25G
Zoro #
G8124483
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1,2,4-Trichlorobenzene
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
CAS Number
120-82-1
Shipping Restrictions
UN2321, Trichlorobenzene, Liquid, 6.1, PG III, Marine Pollutant
Molecular Weight
181.46
Chemical Formula
C6H3Cl3

Description

1,2,4-Trichlorobenzene, CAS Number 120-82-1, Molecular Weight 181.46, Chemical Formula C6H3Cl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2321, Trichlorobenzene, Liquid, 6.1, PG III, Marine Pollutant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews