This item is Discontinued.

Tci Americas 1, 2, 4-Trichlorobenzene, 500g T0376-500G

This item is Discontinued.

Tci Americas

1, 2, 4-Trichlorobenzene, 500g (Discontinued)

Mfr # T0376-500G
Zoro # G8178648
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0376-500G
Zoro #
G8178648
UPC #
-
Country of Origin
Japan
Item
1,2,4-Trichlorobenzene
CAS Number
120-82-1
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C6H3Cl3
Chemical Container Type
Bottle
Molecular Weight
181.46
Chemical Grade
Reagent
Shipping Restrictions
UN2321, Trichlorobenzene, Liquid, 6.1, PG III, Marine Pollutant

Description

1,2,4-Trichlorobenzene, CAS Number 120-82-1, Molecular Weight 181.46, Chemical Formula C6H3Cl3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2321, Trichlorobenzene, Liquid, 6.1, PG III, Marine Pollutant

Ratings & reviews