This item is Discontinued.

Tci Americas 1, 3, 5-Trimethoxybenzene, 500g P0250-500G

This item is Discontinued.

Tci Americas

1, 3, 5-Trimethoxybenzene, 500g (Discontinued)

Mfr # P0250-500G
Zoro # G8173501
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P0250-500G
Zoro #
G8173501
UPC #
-
Country of Origin
Japan
Item
1,3,5-Trimethoxybenzene
Chemical Formula
C9H12O3
Chemical Container Material
Clear Glass
Molecular Weight
168.19
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
621-23-8
Chemical Container Type
Bottle

Description

1,3,5-Trimethoxybenzene, CAS Number 621-23-8, Molecular Weight 168.19, Chemical Formula C9H12O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.