This item is Discontinued.

Tci Americas 1, 3, 5-Tris(Bromomethyl)Benzene, 1g T2719-1G

This item is Discontinued.

Tci Americas

1, 3, 5-Tris(Bromomethyl)Benzene, 1g (Discontinued)

Mfr # T2719-1G
Zoro # G8214287
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2719-1G
Zoro #
G8214287
UPC #
-
Country of Origin
Japan
Item
1,3,5-Tris(Bromomethyl)Benzene
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
356.88
CAS Number
18226-42-1
Chemical Formula
C9H9Br3
Shelf Life
24 mo
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Grade
Reagent

Description

1,3,5-Tris(Bromomethyl)Benzene, CAS Number 18226-42-1, Molecular Weight 356.88, Chemical Formula C9H9Br3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.