This item is Discontinued.

Tci Americas 1, 3, 5-Tris(Bromomethyl)Benzene, 5g T2719-5G

This item is Discontinued.

Tci Americas

1, 3, 5-Tris(Bromomethyl)Benzene, 5g (Discontinued)

Mfr # T2719-5G
Zoro # G8237089
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2719-5G
Zoro #
G8237089
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3,5-Tris(Bromomethyl)Benzene
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Formula
C9H9Br3
Chemical Grade
Reagent
CAS Number
18226-42-1
Molecular Weight
356.88
Shelf Life
24 mo

Description

1,3,5-Tris(Bromomethyl)Benzene, CAS Number 18226-42-1, Molecular Weight 356.88, Chemical Formula C9H9Br3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.