This item is Discontinued.

Tci Americas 1, 3, 6, 8-Tetrabromopyrene, 5g T2716-5G

This item is Discontinued.

Tci Americas

1, 3, 6, 8-Tetrabromopyrene, 5g (Discontinued)

Mfr # T2716-5G
Zoro # G8233869
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2716-5G
Zoro #
G8233869
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,3,6,8-Tetrabromopyrene
Chemical Formula
C16H6Br4
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
517.84
CAS Number
128-63-2
Chemical Grade
Reagent

Description

1,3,6,8-Tetrabromopyrene, CAS Number 128-63-2, Molecular Weight 517.84, Chemical Formula C16H6Br4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.