This item is Discontinued.

Tci Americas 1, 7-diaminoheptane, 5g D0094-5G

This item is Discontinued.

Tci Americas

1, 7-diaminoheptane, 5g (Discontinued)

Mfr # D0094-5G
Zoro # G7931432
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0094-5G
Zoro #
G7931432
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
1,7-diaminoheptane
Chemical Formula
C7H18N2
Shipping Restrictions
UN3259, Polyamines, Solid, Corrosive, N.O.S., 8, Pg II
CAS Number
646-19-5
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 130.24
Chemical Grade
Reagent

Description

1,7-diaminoheptane, CAS Number 646-19-5, Molecular Weight F.W. 130.24, Chemical Formula C7H18N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3259, Polyamines, Solid, Corrosive, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.