This item is Discontinued.

Tci Americas 1-Bromo-3-Methylbutane, 25g I0504-25G

This item is Discontinued.

Tci Americas

1-Bromo-3-Methylbutane, 25g (Discontinued)

Mfr # I0504-25G
Zoro # G8139737
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0504-25G
Zoro #
G8139737
UPC #
-
Country of Origin
Japan
Item
1-Bromo-3-Methylbutane
Chemical Formula
C5H11Br
Shelf Life
24 mo
Molecular Weight
151.05
CAS Number
107-82-4
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2341, 1-Bromo-3-Methylbutane, 3, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

1-Bromo-3-Methylbutane, CAS Number 107-82-4, Molecular Weight 151.05, Chemical Formula C5H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2341, 1-Bromo-3-Methylbutane, 3, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.