This item is Discontinued.

Tci Americas 1-Bromo-3-Methylbutane, 500g I0504-500G

This item is Discontinued.

Tci Americas

1-Bromo-3-Methylbutane, 500g (Discontinued)

Mfr # I0504-500G
Zoro # G8113843
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0504-500G
Zoro #
G8113843
UPC #
-
Country of Origin
Japan
Item
1-Bromo-3-Methylbutane
Chemical Container Type
Bottle
CAS Number
107-82-4
Chemical Grade
Reagent
Shipping Restrictions
UN2341, 1-Bromo-3-Methylbutane, 3, PG III
Molecular Weight
151.05
Shelf Life
24 mo
Chemical Formula
C5H11Br
Chemical Container Material
Clear Glass

Description

1-Bromo-3-Methylbutane, CAS Number 107-82-4, Molecular Weight 151.05, Chemical Formula C5H11Br, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2341, 1-Bromo-3-Methylbutane, 3, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.