This item is Discontinued.

Tci Americas 1-Chloro-2, 2-dimethylpropane, 25mL C0834-25ML

This item is Discontinued.

Tci Americas

1-Chloro-2, 2-dimethylpropane, 25mL (Discontinued)

Mfr # C0834-25ML
Zoro # G8028050
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0834-25ML
Zoro #
G8028050
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Chloro-2,2-dimethylpropane
Chemical Formula
C5H11Cl
CAS Number
753-89-9
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
F.W. 106.59
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, N.O.S., 3, Pg II

Description

1-Chloro-2,2-dimethylpropane, CAS Number 753-89-9, Molecular Weight F.W. 106.59, Chemical Formula C5H11Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, N.O.S., 3, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.