This item is Discontinued.

Tci Americas 1-Chloro-4-iodobenzene, 25g C1075-25G

This item is Discontinued.

Tci Americas

1-Chloro-4-iodobenzene, 25g (Discontinued)

Mfr # C1075-25G
Zoro # G8039917
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C1075-25G
Zoro #
G8039917
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
1-Chloro-4-iodobenzene
Chemical Container Type
Bottle
Chemical Formula
C6H4ClI
Molecular Weight
F.W. 238.45
CAS Number
637-87-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Shipping Restrictions
UN1759, Corrosive Solid, N.O.S., 8, Pg III
Chemical Grade
Reagent

Description

1-Chloro-4-iodobenzene, CAS Number 637-87-6, Molecular Weight F.W. 238.45, Chemical Formula C6H4ClI, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, N.O.S., 8, Pg III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.