This item is Discontinued.

Tci Americas 1-Chloroethyl cyclohexyl carbonate, 250g C1786-250G

This item is Discontinued.

Tci Americas

1-Chloroethyl cyclohexyl carbonate, 250g (Discontinued)

Mfr # C1786-250G
Zoro # G8085539
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C1786-250G
Zoro #
G8085539
UPC #
-
Country of Origin
Japan
Item
1-Chloroethyl cyclohexyl carbonate
Chemical Container Type
Bottle
CAS Number
99464-83-2
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg II
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 206.67
Shelf Life
24 mo
Chemical Formula
C9H15ClO3

Dimensions

Chemical Container Size
250 g

Description

1-Chloroethyl cyclohexyl carbonate, CAS Number 99464-83-2, Molecular Weight F.W. 206.67, Chemical Formula C9H15ClO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, N.O.S., 8, Pg II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.