This item is Discontinued.

Tci Americas 1-Chlorooctane, 25mL C0236-25ML

This item is Discontinued.

Tci Americas

1-Chlorooctane, 25mL (Discontinued)

Mfr # C0236-25ML
Zoro # G8077419
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C0236-25ML
Zoro #
G8077419
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
1-Chlorooctane
Chemical Container Type
Bottle
Chemical Formula
C8H17Cl
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, N.O.S., 9, PG III
CAS Number
111-85-3
Shelf Life
24 mo
Molecular Weight
F.W. 148.67

Description

1-Chlorooctane, CAS Number 111-85-3, Molecular Weight F.W. 148.67, Chemical Formula C8H17Cl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, N.O.S., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.