This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M0415-500ML
- Zoro #
- G8247029
- UPC #
- -
- Country of Origin
- Japan
- Item
- 1-Methylpyrrolidine
- Chemical Formula
- C5H11N
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 85.15
- Shipping Restrictions
- UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
- CAS Number
- 120-94-5
Description
1-Methylpyrrolidine, CAS Number 120-94-5, Molecular Weight 85.15, Chemical Formula C5H11N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable Liquid, Corrosive, n.o.s., 3, PG II
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.