Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N0864-5G
- Zoro #
- G8177467
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- 1-Naphthol
- Chemical Formula
- C10H7OH
- Shelf Life
- 24 mo
- Molecular Weight
- 144.17
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (1-Naphthol), 6.1, PG III
- Chemical Grade
- Reagent
- CAS Number
- 90-15-3
- Chemical Container Type
- Bottle
Description
1-Naphthol, CAS Number 90-15-3, Molecular Weight 144.17, Chemical Formula C10H7OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (1-Naphthol), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR