This item is Discontinued.

Tci Americas 1-Naphthoyl Chloride, 25g N0047-25G

This item is Discontinued.

Tci Americas

1-Naphthoyl Chloride, 25g (Discontinued)

Mfr # N0047-25G
Zoro # G8211791
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0047-25G
Zoro #
G8211791
UPC #
-
Country of Origin
Japan
Item
1-Naphthoyl Chloride
CAS Number
879-18-5
Molecular Weight
190.63
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III
Chemical Formula
C11H7CIO
Chemical Container Type
Bottle

Description

1-Naphthoyl Chloride, CAS Number 879-18-5, Molecular Weight 190.63, Chemical Formula C11H7CIO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.