This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N0052-25G
- Zoro #
- G8228698
- UPC #
- -
- Country of Origin
- Japan
- Item
- 1-Naphthylamine
- Chemical Formula
- C10H9N
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2077, Less ThanGreek Greater ThanA Less ThanP Greater Than-Naphthylamine, 6.1, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 143.19
- Chemical Grade
- Reagent
- CAS Number
- 134-32-7
- Chemical Container Material
- Clear Glass
Description
1-Naphthylamine, CAS Number 134-32-7, Molecular Weight 143.19, Chemical Formula C10H9N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2077, Less ThanGreek Greater ThanA Less ThanP Greater Than-Naphthylamine, 6.1, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.