This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0026-25ML
- Zoro #
- G8153457
- UPC #
- -
- Country of Origin
- Japan
- Item
- 1-Vinyl-2-Pyrrolidone
- Molecular Weight
- 111.14
- CAS Number
- 88-12-0
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C6H9NO
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Description
1-Vinyl-2-Pyrrolidone, CAS Number 88-12-0, Molecular Weight 111.14, Chemical Formula C6H9NO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s., 6.1, PG III