This item is Discontinued.

Tci Americas 10-Nonadecanone, 5g N0658-5G

This item is Discontinued.

Tci Americas

10-Nonadecanone, 5g (Discontinued)

Mfr # N0658-5G
Zoro # G8182288
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N0658-5G
Zoro #
G8182288
UPC #
-
Country of Origin
Japan
Item
10-Nonadecanone
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
282.51
CAS Number
504-57-4
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C19H38O

Description

10-Nonadecanone, CAS Number 504-57-4, Molecular Weight 282.51, Chemical Formula C19H38O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews