This item is Discontinued.

Tci Americas 2, 2, 2-Tribromoethanol, 25g T1420-25G

This item is Discontinued.

Tci Americas

2, 2, 2-Tribromoethanol, 25g (Discontinued)

Mfr # T1420-25G
Zoro # G8120240
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1420-25G
Zoro #
G8120240
UPC #
-
Country of Origin
Japan
Item
2,2,2-Tribromoethanol
CAS Number
75-80-9
Chemical Formula
C2H3Br3O
Chemical Container Type
Bottle
Molecular Weight
282.76
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

2,2,2-Tribromoethanol, CAS Number 75-80-9, Molecular Weight 282.76, Chemical Formula C2H3Br3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.