This item is Discontinued.

Tci Americas 2-(2-Hydroxyethoxy)Benzaldehyde, 5g H0857-5G

This item is Discontinued.

Tci Americas

2-(2-Hydroxyethoxy)Benzaldehyde, 5g (Discontinued)

Mfr # H0857-5G
Zoro # G8206331
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H0857-5G
Zoro #
G8206331
UPC #
-
Country of Origin
Japan
Item
2-(2-Hydroxyethoxy)Benzaldehyde
Chemical Formula
C9H10O3
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Molecular Weight
166.18
Chemical Container Type
Bottle
CAS Number
22042-72-4

Description

2-(2-Hydroxyethoxy)Benzaldehyde, CAS Number 22042-72-4, Molecular Weight 166.18, Chemical Formula C9H10O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.