This item is Discontinued.

Tci Americas 2, 3, 3-Trimethylindolenine, 25mL T0766-25ML

This item is Discontinued.

Tci Americas

2, 3, 3-Trimethylindolenine, 25mL (Discontinued)

Mfr # T0766-25ML
Zoro # G8128832
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0766-25ML
Zoro #
G8128832
UPC #
-
Country of Origin
Japan
Item
2,3,3-Trimethylindolenine
Chemical Formula
C11H13N
Shelf Life
24 mo
CAS Number
1640-39-7
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
159.23

Description

2,3,3-Trimethylindolenine, CAS Number 1640-39-7, Molecular Weight 159.23, Chemical Formula C11H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews