This item is Discontinued.

Tci Americas 2, 3, 3-Trimethylindolenine, 500mL T0766-500ML

This item is Discontinued.

Tci Americas

2, 3, 3-Trimethylindolenine, 500mL (Discontinued)

Mfr # T0766-500ML
Zoro # G8193862
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0766-500ML
Zoro #
G8193862
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
2,3,3-Trimethylindolenine
CAS Number
1640-39-7
Chemical Container Type
Bottle
Molecular Weight
159.23
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C11H13N
Chemical Container Material
Clear Glass

Description

2,3,3-Trimethylindolenine, CAS Number 1640-39-7, Molecular Weight 159.23, Chemical Formula C11H13N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.