This item is Discontinued.

Tci Americas 2, 3, 5, 6-Tetrachloronitrobenzene, 500g T0624-500G

This item is Discontinued.

Tci Americas

2, 3, 5, 6-Tetrachloronitrobenzene, 500g (Discontinued)

Mfr # T0624-500G
Zoro # G8185998
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T0624-500G
Zoro #
G8185998
UPC #
-
Country of Origin
Japan
Item
2,3,5,6-Tetrachloronitrobenzene
CAS Number
117-18-0
Chemical Grade
Reagent
Chemical Formula
C6HCl4NO2
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III
Chemical Container Material
Clear Glass
Molecular Weight
260.88

Description

2,3,5,6-Tetrachloronitrobenzene, CAS Number 117-18-0, Molecular Weight 260.88, Chemical Formula C6HCl4NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally Hazardous Substance, Solid, n.o.s., 9, PG III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.