This item is Discontinued.

Tci Americas 2, 3, 5, 6-Tetrafluoropyridine, 1g T1778-1G

This item is Discontinued.

Tci Americas

2, 3, 5, 6-Tetrafluoropyridine, 1g (Discontinued)

Mfr # T1778-1G
Zoro # G8262219
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1778-1G
Zoro #
G8262219
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
2,3,5,6-Tetrafluoropyridine
Molecular Weight
151.06
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C5HF4N
CAS Number
2875-18-5
Shelf Life
24 mo
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s., 3, PG III

Description

2,3,5,6-Tetrafluoropyridine, CAS Number 2875-18-5, Molecular Weight 151.06, Chemical Formula C5HF4N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.