This item is Discontinued.
This item is Discontinued.
2, 3, 7, 8, 12, 13, 17, 18-Octaethylporphyrin (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O0234-1G
- Zoro #
- G8227261
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- 2,3,7,8,12,13,17,18-Octaethylporphyrin
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- CAS Number
- 2683-82-1
- Molecular Weight
- 534.79
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C36H46N4
Description
2,3,7,8,12,13,17,18-Octaethylporphyrin, CAS Number 2683-82-1, Molecular Weight 534.79, Chemical Formula C36H46N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR