This item is Discontinued.

Tci Americas 2, 4, 4-Trimethyl-1-Pentene, 25mL T0665-25ML

This item is Discontinued.

Tci Americas

2, 4, 4-Trimethyl-1-Pentene, 25mL (Discontinued)

Mfr # T0665-25ML
Zoro # G8212397
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T0665-25ML
Zoro #
G8212397
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
2,4,4-Trimethyl-1-Pentene
Chemical Container Type
Bottle
CAS Number
107-39-1
Chemical Grade
Reagent
Molecular Weight
112.22
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2050, Diisobutylene, Isomeric Compounds, 3, PG II
Chemical Formula
C8H16

Description

2,4,4-Trimethyl-1-Pentene, CAS Number 107-39-1, Molecular Weight 112.22, Chemical Formula C8H16, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2050, Diisobutylene, Isomeric Compounds, 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews