This item is Discontinued.

Tci Americas 2, 4, 6-Trifluorobenzaldehyde, 5g T2320-5G

This item is Discontinued.

Tci Americas

2, 4, 6-Trifluorobenzaldehyde, 5g (Discontinued)

Mfr # T2320-5G
Zoro # G8210522
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T2320-5G
Zoro #
G8210522
UPC #
-
Country of Origin
Japan
Item
2,4,6-Trifluorobenzaldehyde
Molecular Weight
160.1
CAS Number
58551-83-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C7H3F3O

Description

2,4,6-Trifluorobenzaldehyde, CAS Number 58551-83-0, Molecular Weight 160.1, Chemical Formula C7H3F3O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Ratings & reviews