This item is Discontinued.

Tci Americas 2, 6-Diaminopimelic Acid, 5g D0112-5G

This item is Discontinued.

Tci Americas

2, 6-Diaminopimelic Acid, 5g (Discontinued)

Mfr # D0112-5G
Zoro # G8076658
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0112-5G
Zoro #
G8076658
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
2,6-Diaminopimelic Acid
Chemical Formula
C7H14N2O4
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
583-93-7
Chemical Container Type
Bottle
Molecular Weight
F.W. 190.20

Description

2,6-Diaminopimelic Acid, CAS Number 583-93-7, Molecular Weight F.W. 190.20, Chemical Formula C7H14N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.